Shop All Door Bolt Locks
Deltana
Extension Flush Bolt, Solid Brass Satin Chrome 12"
Mfr # 12EFB26D
Zoro # G1908424
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 12EFB26D
- Zoro # G1908424
- UPC # 760923259601
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Extension Flush Bolt,Solid Brass Satin |
Material | Solid Brass |
Description
Extension Flush Bolt,Solid Brass Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE FSIC Core, EF Keyway, 1-Bitted, 626, 4 Pack (23-030 EF 626 (4PK))
- OEM CHIPS: TRANSPONDER CHIP VW ID48 CAN A1 TP23 (CHIP-VW-48CAN-A1)
- PRIME-LINE Univ Draw Track Kit (R 7125)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK3 (1NAB6)
- DELTANA Flush Bolt, Heavy Duty, Square Antique Brass 6" (6FBS5)
- DELTANA Flush Bolt, Heavy Duty, Square Bright Brass 6" (6FBS3)
- DELTANA Dutch Door Quadrant Black (DDQ56U19)
- DELTANA Flush Bolt, Heavy Duty Antique Brass 4" (4FBS5)
- DELTANA Extension Flush Bolt, Solid Brass Black 12" (12EFB19)
- DELTANA Flush Bolt, Heavy Duty Round Satin Nickel 6" (6FBR15)
- DON-JO 8" UL Rated Concealed Screws Surface Bolt (1578626)
- Deltana Door Locks and Deadbolts