Shop All Door Bolt Locks
Deltana
Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 18"
Mfr # 18EFB10B
Zoro # G0025726
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 18EFB10B
- Zoro # G0025726
- UPC # 760923260409
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Extension Flush Bolt,Solid Brass Oil Ru |
Material | Solid Brass |
Description
Extension Flush Bolt,Solid Brass Oil Ru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, K Keyway (1A1K1KS654KS800)
- ADAMS RITE 4000032628 MS Deadlock Flat Round Trim Strike for Hookbolts Clear Anodized Aluminum (4000032628)
- SIMPSON STRONG-TIE Lu26 2X6 Joist Hanger (LU26)
- BEST 45H Series Mortise Locks (45H7WD-626)
- DELTANA Flush Bolt, Zinc Oil Rubbed Bronze 7" (7FBZ10B)
- DELTANA Extension Flush Bolt, Solid Brass Antique Brass 18" (18EFBZ5)
- DELTANA Flush Bolt, Heavy Duty Round Bright Brass 6" (6FBR3)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 12" (12EFB15)
- DELTANA Flush Bolt, Heavy Duty Black 7" (7FBR19)
- DELTANA Box Of 2 12" Extension Flush Bolt, Solid Brass Oil Rubbed Bronze (12EFB10B.BX2)
- PRIME-LINE Aluminum Diecast, Flush Mount Extension Bolt Single Pack (J 4516)
- Deltana Door Locks and Deadbolts