Shop All Door Bolt Locks
Deltana
Extension Flush Bolt, Solid Brass Black 24"
Mfr # 24EFB19
Zoro # G1909255
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 24EFB19
- Zoro # G1909255
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Extension Flush Bolt,Solid Brass Black |
Material | Solid Brass |
Description
Extension Flush Bolt,Solid Brass Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10B (A53LD ORB 613)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- ZORO SELECT 7/8 in W x 2 in H zinc plated Tee Hinge (1RCR4)
- JMA JMA:HD74 / HD63 / X84 Honda Motorcycle Key (JMA-HOND-4D)
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 12" (12EFB10B)
- DELTANA Flush Bolt, Heavy Duty Round Oil Rubbed Bronze 6" (6FBR10B)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 4" (4FBS3)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 18" (18EFBZ15)
- DELTANA Flush Bolt, Heavy Duty Round Antique Brass 6" (6FBR5)
- DELTANA Flush Bolt, Heavy Duty, Square Black 6" (6FBS19)
- WRS Norandex 4-1/16" Die Cast Slide Bolt for Storm Doors (N-83-SET)
- Deltana Door Locks and Deadbolts