Shop All Door Bolt Locks
Deltana
Extension Flush Bolt, Solid Brass Black 18"
Mfr # 18EFB19
Zoro # G0025699
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # 18EFB19
- Zoro # G0025699
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Extension Flush Bolt,Solid Brass Black |
Material | Solid Brass |
Description
Extension Flush Bolt,Solid Brass Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2007-2015 Honda / 3-Button Remote Head Key / MLBHLIK-1T (RK-HON-303)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 12"W x 12"H (GVPOC12X1203SF)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (1601 696)
- ECLIPSE MAGNETICS Lever switch Magnetic Base (E910)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- DELTANA Flush Bolt, Heavy Duty Round Black 6" (6FBR19)
- DELTANA Dutch Door Quadrant Oil Rubbed Bronze (DDQ56U10B)
- DELTANA Dutch Door Quadrant Bright Brass (DDQ56U3)
- DELTANA Flush Bolt, Heavy Duty Antique Nickel 4" (4FBS15A)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 18" (18EFBZ15)
- ILCO Ilco: 1 1/8" Mortise Dummy, Satin Chrome (ILCO-7180DC-26D)
- Deltana Door Locks and Deadbolts