Shop All Door Strikes
Deltana
Extended Lip Strike Plate, 2" Overall Satin Chrome
Mfr # SPE200U26D
Zoro # G0048056
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SPE200U26D
- Zoro # G0048056
- UPC # 760923372928
- Country of Origin China
- Category Door Strikes
Details
Item | Extended Lip Strike Plate,2"Overall Sa |
Finish | Satin Chrome |
Description
Extended Lip Strike Plate,2 In.Overall Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 1-3/4"Slv Flt Threshold (ST175)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0304)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- DELTANA SPBDB478U15 W/O Hole Strike Plate Brushed Nickel, 10PK (SPBDB478U15-XCP10)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Satin Nickel (SPDB478U15)
- DELTANA Extended Lip Strike Plate, 2 1/4 x 2-1/2 in Paint Black (SPE250U19)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Oil Rubbed Bronze (SPE225U10B)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Chrome (SP2751U26)
- DELTANA Extended T-Strike (2-3/4" X 2" ) Satin Nickel (TSPE200U15)
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Oil Rubbed Bronze (SPDP278U10B)
- Deltana Door Accessories