Shop All Door Strikes
Deltana
Extended Lip Strike Plate, 2" Overall Bright Brass
Mfr # SPE200U3
Zoro # G1914882
product price: $6.64
/ea
Sold in multiples of 2 for $13.28
$13.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SPE200U3
- Zoro # G1914882
- UPC # 760923372836
- Country of Origin China
- Category Door Strikes
Details
Finish | Bright Brass |
Item | Extended Lip Strike Plate,2"Overall Br |
Description
Extended Lip Strike Plate,2 In.Overall Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum, Nylon Brush (C607A-48)
- YALE Lever Lockset, Mechanical, Storeroom (AUCN8805FLX626)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062LEG)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Satin Brass (TN507 SB)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Brass (SP2751U3)
- DELTANA Strike Plate For 7" Flush Bolt Satin Nickel (SP7FBR15)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Lifetime Brass (SPBDB478CR003)
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Satin Chrome (SPDP278U26D)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Bright Brass (SPE225U3)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bronze (5300.102.9)
- Deltana Door Surface Protection