Shop All Sliding Door Edge Pulls
Deltana
Edge Pull, 4" Bright Nickel
Mfr # EP475U14
Zoro # G1914709
product price: $10.91
/ea
$10.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # EP475U14
- Zoro # G1914709
- UPC # 760923257102
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Edge Pull,4"Bright Nickel |
Finish | Bright Nickel |
Description
Edge Pull,4 In.Bright Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ARMSTRONG WORLD INDUSTRIES Georgian Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (794)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- TOWNSTEEL CSRCI-109-S - Commercial Lever Handle - IC Core (SFIC) - Clutch Lever - 2-3/4 " Backset (TNS-CSRCI-109-S-26D)
- DELTANA Edge Pull, 4" Unlacquered Bright Brass (EP475U3-UNL)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Nickel (EPT425U15)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Oil Rubbed Bronze (EP6125U10B)
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Brass (EPT425U3)
- DELTANA Edge Pulls-Thin, 4-1/4" Antique Brass (EPT425U5)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Chrome (EPT425U26D)
- BALDWIN Estate Bright Chrome Edge Pulls (0465.260)
- Deltana Pocket & Sliding Door Hardware