Shop All Sliding Door Edge Pulls
Deltana
Edge Pull, 4" Bright Chrome
Mfr # EP475U26
Zoro # G1914681
product price: $10.91
/ea
$10.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # EP475U26
- Zoro # G1914681
- UPC # 760923257607
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Edge Pull,4"Bright Chrome |
Finish | Bright Chrome |
Description
Edge Pull,4 In.Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFT5)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Satin Nickel (BARN-STOP2 15)
- KOHLER O-Ring, 77642 (77642)
- DELTANA Edge Pull, 4" Lifetime Brass (EP475CR003)
- DELTANA Edge Pulls-Thin, 4-1/4" Antique Brass (EPT425U5)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Nickel (EPT425U15)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Nickel (EP6125U15)
- DELTANA Edge Pull, 4" Bright Nickel (EP475U14)
- DELTANA Edge Pull, 4" Unlacquered Bright Brass (EP475U3-UNL)
- Deltana Sliding Door Edge Pulls