Shop All Sliding Door Edge Pulls
Deltana
Edge Pull, 4" Antique Brass
Mfr # EP475U5
Zoro # G0047523
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # EP475U5
- Zoro # G0047523
- UPC # 760923258208
- Country of Origin China
- Category Sliding Door Edge Pulls
Details
Item | Edge Pull,4"Antique Brass |
Finish | Antique Brass |
Description
Edge Pull,4 In.Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Bright Chrome 24" (24SB26)
- SCHLAGE Blank 6-Pin Original Everest C145 Key (35-009-C145)
- LOCKNETICS Touch Sense Switch, Narrow Style Dual LED (TS-100-N)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 113, PK100 (ZUSAHSQ70113)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- DELTANA Edge Pull, 4" Black (EP475U19)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Nickel (EPT425U15)
- DELTANA Edge Pull, 4" Lifetime Brass (EP475CR003)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Lifetime Brass (EP6125CR003)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Oil Rubbed Bronze (EP6125U10B)
- HAGER Satin Chrome Pull 22N26D (086820)
- Deltana Pocket & Sliding Door Hardware