Shop All Door Latch Bolts
Deltana
Dutch Door Bolt, Heavy Duty Black 4"
Mfr # DDB425U19
Zoro # G2134061
$30.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DDB425U19
- Zoro # G2134061
- UPC # 760923255702
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Dutch Door Bolt,Heavy Duty Black 4" |
Description
Dutch Door Bolt,Heavy Duty Black 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- ZORO SELECT Compression Latch, Nonlocking, Chrome (1XPB2)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LDM)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 10" (FPG1010B)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 6" (6SB10B)
- DELTANA Barrel Bolt Satin Stainless Steel 4" (4BB32D)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Brass 4" (DDB425U3)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Black 10" (FPG1019)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 4" (4SBCS19)
- ZORO SELECT Bolt, Barrel, 3 In L (4PB97)
- Deltana Door Latch Bolts