Shop All Door Closer Parts
Deltana
Drop Plate For Dc40 - Parallel Arm Installation Aluminum
Mfr # DP4041P-AL
Zoro # G2138009
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series DC40
- Length 13"
- Width 5"
- For Use With DC40 Parallel Arm
- Category Type Parallel Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DP4041P-AL
- Zoro # G2138009
- UPC # 760923329748
- Country of Origin China
- Category Door Closer Parts
Dimensions
Length | 13" |
Width | 5" |
Details
Item | Drop Plate |
Closer Series | DC40 |
Finish | Aluminum |
For Use With | DC40 Parallel Arm |
Category Type | Parallel Arm |
Description
Drop Plate For Dc40 - Parallel Arm Insta
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, 716 in Dia Shackle, Boron Carbide Steel Shackle (M930XKADLH)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 100mm ID, PK2 (ZUSAH3.5X100)
- SDC Exit Push Button, 2-7/8 in. W (463U)
- EBERHARD MANUFACTURING CO Custom Draw Latch W/Foldable Handle; (EMC 970 BLK)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation White (DP4041P-WHITE)
- IVES Aluminum Coordinator COR5228 (COR.10014)
- COMPONENT HARDWARE Flush Offset Satin S/S Hydraulic Door Cl (W94-1010)
- LCN Drop Plate, Alum, 12-1/4 in. L (4040XP-18TJ AL)
- TELL Closer Gr3 Sz4 Alum (DC100010)
- LCN Standard Track, Unfinished, 26-1/4" L (4040SE-3038 120V AL)
- LCN Dark Bronze Cylinder 14613071DKB (4040XP3071AL)
- Deltana Door Closer Parts