Shop All Toilet Paper Dispensers & Holders
Deltana
Double Toilet Paper Holder 88 Series Satin Nickel
Mfr # 88DTPH-15
Zoro # G0046629
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Double Roll
- Finish Satin Nickel
- Dispenser Width 11.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # 88DTPH-15
- Zoro # G0046629
- UPC # 760923425822
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 11.02 in |
Dispenser Height | 1.18 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Double Roll |
Finish | Satin Nickel |
Description
Double Toilet Paper Holder 88 Series Sat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Bag, Paper, Cloth Filter, 10 PK (BGPK10PRO12DW)
- CROCODILE CLOTH Powerscrub Huge Cloths, 80 Count (6500-080)
- FLITZ Tumbler Med. Additive, 473ml/16oz. Bottle (TA 04806)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56788)
- SAN JAMAR Bath Tissue Dispenser, Jumbo, 19"x5-1/4"x12", BK/Pearl (SJMR4000TBK)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- TOUGH GUY Holder, Toilet Paper (3P895)
- RIOBEL Reflet Toilet Paper Holder (RF3BN)
- Deltana Toilet Paper Dispensers & Holders