Shop All Wall Plates
Deltana
Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, PVD Polished Brass Finish
Mfr # SWP4761CR003
Zoro # G2141761
product price: $23.10
/ea
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Size 4-1/2"H x 4-1/2"W
- Finish PVD Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4761CR003
- Zoro # G2141761
- UPC # 760923406401
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Double Standard Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | PVD Polished Brass |
Description
Switch Plate,Double Standard Lifetime B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (GF323N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- Deltana Lighting Controls