Shop All Wall Plates
Deltana
Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Antique Nickel Finish
Mfr # SWP4761U15A
Zoro # G1918985
product price: $21.04
/ea
$21.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Antique Nickel
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4761U15A
- Zoro # G1918985
- UPC # 760923407002
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Double Standard Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Antique Nickel |
Description
Switch Plate,Double Standard Antique Ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA10A0)
- SQUARE D Interior, 250A, 600Y/347V AC, 66 Poles (NF466L2C)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Overhead Door Holder Satin Nickel (DCSM10U15)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- Deltana Wall Plates