Shop All Wall Plates
Deltana
Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Brushed Chrome Finish
Mfr # SWP4741U26D
Zoro # G1919100
product price: $20.10
/ea
$20.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Brushed Chrome
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4741U26D
- Zoro # G1919100
- UPC # 760923401000
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Double Rocker Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Brushed Chrome |
Description
Switch Plate,Double Rocker Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (CCMR.800)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- White (HS3-100-10-WT)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- DELTANA Mortise Bolt Black (MB175U19)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- Deltana Lighting Controls