Shop All Wall Plates
Deltana
Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Antique Brass Finish
Mfr # SWP4741U5
Zoro # G1919125
$20.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Antique Brass
- Size 4-1/2"H x 4-1/2"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # SWP4741U5
- Zoro # G1919125
- UPC # 760923401406
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 4-1/2"W |
Details
Item | Double Rocker Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Antique Brass |
Description
Switch Plate,Double Rocker Antique Bras
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Round, Aluminum, Blank (30381W)
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- Deltana Lighting Controls