Shop All Bath Towel Bars and Hooks
Deltana
Double Robe Hook Sobe Series Satin Nickel
Mfr # BBS2010-15
Zoro # G0046814
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Hook Finish Brushed Nickel
- Finish Satin Nickel
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # BBS2010-15
- Zoro # G0046814
- UPC # 760923416950
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Length | 3-1/4" |
Base Dia. | 2" |
Details
Item | Double Robe Hook Sobe Series Satin Nicke |
Hook Item | Double Robe Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Brushed Nickel |
Finish | Satin Nickel |
Projection | 2-3/4" |
Description
Double Robe Hook Sobe Series Satin Nicke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Bonnet Assy Cmplt (002856-40)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV4-SS)
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (2" BA-475BLL)
- NDS Check Valve Pvc 1/2 Slip (1011-05/KC0500S)
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- DELTANA Single Robe Hook, Nobe Series Satin Nickel (BBN2009-15)
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- DELTANA Single Robe Hook Sobe Series Satin Nickel (BBS2009-15)
- AMEROCK Bronx Single Robe Hook in Black Bronze (BH36563BBR)
- Deltana Bath Towel Bars and Hooks