Shop All Bath Towel Bars and Hooks
Deltana
Double Robe Hook Sobe Series Oil Rubbed Bronze
Mfr # BBS2010-10B
Zoro # G1914304
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Hook Finish Oil-rubbed Bronze
- Finish Oil Rubbed Bronze
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # BBS2010-10B
- Zoro # G1914304
- UPC # 760923416943
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Length | 3-1/4" |
Base Dia. | 2" |
Details
Item | Double Robe Hook Sobe Series Oil Rubbed |
Hook Item | Double Robe Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Oil-rubbed Bronze |
Finish | Oil Rubbed Bronze |
Projection | 2-3/4" |
Description
Double Robe Hook Sobe Series Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS PVC SLIP BUSHING, 2 X 1-1/2 IN (2900938)
- KOHLER Push Button Assembly (1055650-CP)
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size (P116-030)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-RC-EZ-1 Replacement Water Filter Cartridge (CULLIGAN-RC-EZ-1)
- DELTANA 30 Towel Bar; BBN Series; Satin Nickel Finish (BBN2004/30-15)
- DELTANA Single Robe Hook Sobe Series Satin Nickel (BBS2009-15)
- DELTANA Towel Bar, R-Series Bright Chrome 18" (R2002-U26)
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- DELTANA Double Robe Hook, Satin Nickel Finish, Nobe Series, 10PK (BBN2010-15-XCP10)
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- MOEN Kyvos Double Robe Hook Brushed Nickel (BP3703BN)
- Deltana Bath Towel Bars and Hooks