Shop All Toilet Paper Dispensers & Holders
Deltana
Double Post Toilet Paper Holder, KH Series, Solid Brass
Mfr # KH2000-U15
Zoro # G608569753
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brass
- Dispenser Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # KH2000-U15
- Zoro # G608569753
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN Ostrich Feather Duster, 7" (UNS 13FD)
- GLB TLC Liquid Multi Surface Cleaner 32 oz (71028A)
- RENOWN EFM 700 ml Clear and Mild Foam Hand Soap Refill for ADX-7 Dispensers (REN02480)
- ZORO SELECT Brush, Nylon, 1 In Dia (11M970)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- DELTA Zura Tissue Holder (774500-PN)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56516)
- Deltana Toilet Paper Dispensers & Holders