Shop All Toilet Paper Dispensers & Holders
Deltana
Double Post Toilet Paper Holder, KH Series, Solid Brass
Mfr # KH2000-U10B
Zoro # G908569736
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # KH2000-U10B
- Zoro # G908569736
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Disposable Bag Liner, PK12 (840134)
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- MR. CLEAN Mr. Clean Magic Eraser 10.5 in. W Roller Mop with Scrub Brush (446840)
- KLEENEX Ultra Soft 60 ct Facial Tissue, 4PK (54309)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA1758BB)
- JOFEL Single Tissue Dispenser (R6100MBK)
- DELANEY HARDWARE 300 SERIES US15 PAPER HOLDER W/US15 ROLLER (502802B)
- NUSTEEL NuSteel STRH-144ORB Standing Tissue Roll Holder with iPhone Storage - Orb (STRH-144ORB)
- Deltana Toilet Paper Dispensers & Holders