Shop All Wall Plates
Deltana
Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Brushed Chrome Finish
Mfr # SWP4752U26D
Zoro # G2141822
product price: $14.40
/ea
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Brushed Chrome
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SWP4752U26D
- Zoro # G2141822
- UPC # 760923404209
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Double Outlet Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Brushed Chrome |
Description
Switch Plate,Double Outlet Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NGY)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Red (WL-SW-100-50-RD)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/B)
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- AMERELLE Wallplt Rck Acryl Mirror (66R)
- Deltana Lighting Controls