Shop All Wall Mount Hooks
Deltana
Double Modern Hook Flat Black
Mfr # MH12U19
Zoro # G0046656
product price: $22.76
/ea
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Solid Brass
- Hook Base Width 1-7/16"
- Projection 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # MH12U19
- Zoro # G0046656
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1-7/16" |
Details
Hook Item | Modern Hook |
Basic Hook Material | Solid Brass |
Hook Finish | Paint Black |
Projection | 2-1/4" |
Item | Double Modern Hook Flat Black |
Description
Double Modern Hook Flat Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 1-3/4"H x 1-3/32"W (477.10)
- CCL Cam Lock, Open With Key (65005)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- MSI Tuscany Beige 12 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0014)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Black (TSH40U19)
- DELTANA Double Hook Oil Rubbed Bronze (WDH15U10B)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome (TSH40U26)
- DELTANA Double Hook Satin Nickel (WDH15U15)
- DELTANA Double Hook Bright Chrome (WDH15U26)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Satin Nickel (TSH40U15)
- DELTA CYCLERP WheelbarrowLadder Hook (UH2000)
- Deltana Wall Mount Hooks