Shop All Wall Mount Hooks
Deltana
Double Hook Oil Rubbed Bronze
Mfr # WDH15U10B
Zoro # G1914322
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # WDH15U10B
- Zoro # G1914322
- UPC # 760923296002
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 2-3/4" |
Details
Hook Item | Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Oil-rubbed Bronze |
Item | Double Hook Oil Rubbed Bronze |
Description
Double Hook Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO PROD CHR Retractabl Key Reel (KC188)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.LENT)
- STRYBUC Window Screen Pointer Swivel Latch, 25PK (90-124-25)
- LAUREY Clip for 11902 suitable for 34mm (Set of 4) (11903)
- DELTANA Double Hook Bright Chrome (WDH15U26)
- DELTANA Double Hook Satin Nickel (WDH15U15)
- DELTANA Double Hook Antique Brass (WDH15U5)
- DELTANA Valet Hook, 7" Projection Lifetime Brass (VH65CR003)
- DELTANA Valet Hook, 7" Projection Black (VH65U19)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Brass (TSH40U3)
- NATIONAL HARDWARE Powell Medium Satin Nickel Silver Zinc 2-5/8 in. L Knurled Hook 60 lb 1 pk (N337-910)
- Deltana Wall Mount Hooks