Shop All Wall Mount Hooks
Deltana
Double Hook Bright Chrome
Mfr # WDH15U26
Zoro # G0046647
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # WDH15U26
- Zoro # G0046647
- UPC # 760923296804
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 2-3/4" |
Details
Hook Item | Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Polished Chrome |
Item | Double Hook Bright Chrome |
Description
Double Hook Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD290.32D 304 1.5"x1.5"x48)
- SCHLAGE Privacy Georgian Sn Bx (F40GEO619)
- NU-SET Slide Barrel Bolt 5-3/4", Zinc (2856)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- DELTANA Double Hook Oil Rubbed Bronze (WDH15U10B)
- DELTANA Double Hook Antique Brass (WDH15U5)
- DELTANA Double Hook Satin Nickel (WDH15U15)
- DELTANA Double Modern Hook Flat Black (MH12U19)
- DELTANA Valet Hook, 7" Projection Satin Nickel (VH65U15)
- DELTANA Valet Hook, 7" Projection Lifetime Brass (VH65CR003)
- PANACEA CEILING HOOK 6 PK WHITE (86303)
- Deltana Wall Mount Hooks