Shop All Door Stops
Deltana
Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W
Mfr # ZHP70U26
Zoro # G7689206
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 7/8 in
- Material Zinc Die-Cast
- Width 3/4 in
- Length 2 1/8 in
- Mounting Style Hinge Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # ZHP70U26
- Zoro # G7689206
- UPC # 760923472949
- Country of Origin China
- Category Door Stops
Dimensions
Height | 1 7/8 in |
Width | 3/4 in |
Length | 2 1/8 in |
Details
Color | Bright Chrome |
Material | Zinc Die-Cast |
Mounting Style | Hinge Pin |
Mounting Type | Door Mount |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Hardware | Included |
Finish | Bright Chrome |
Tip Material | Rubber |
Item | Door Stop |
Projection | 2 1/8 in |
Description
Door Stop, Mounting Type Door Mount, Finish Bright Chrome, Color Silver, Projection 2 1/8 in, Length 2 1/8 in, Height 1 7/8 in, Width 3/4 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Hinge Pin, Material Zinc, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5260KA)
- MSI Urbano Pure SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0154-SAM)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/4 OD, PK6 (1NAD6)
- TRINE TRINE: 400CMRP Outdoor Gate Solution ANSI Grade 1 Electric Strike (TRN-400CMRP-32D)
- DELTANA Door Stop, Zinc, Bronze, 1-7/8"H x 3/4"W (ZHP70U10B)
- DELTANA Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W (ZHP70U15)
- DELTANA Baseboard Door Bumper, Solid Brass Antique Brass 3-1/4" (BDS30U5)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Antique Nickel (BDS450U15A)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Nickel 4" (BDS425U15)
- DELTANA Round Universal Floor Bumper 1-1/2" Black (UFB4505U19)
- TRIMCO Kick Down Door Holder Aluminum 5" (1220-5.628)
- Deltana Door Stops & Holders