Shop All Door Stops
Deltana
Door Stop, Zinc, Bronze, 1-7/8"H x 3/4"W
Mfr # ZHP70U10B
Zoro # G7689066
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 7/8 in
- Material Zinc Die-Cast
- Width 3/4 in
- Length 2 1/8 in
- Mounting Style Hinge Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # ZHP70U10B
- Zoro # G7689066
- UPC # 760923472918
- Country of Origin China
- Category Door Stops
Dimensions
Height | 1 7/8 in |
Width | 3/4 in |
Length | 2 1/8 in |
Details
Color | Oil Rubbed Bronze |
Material | Zinc Die-Cast |
Mounting Style | Hinge Pin |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Mounting Type | Door Mount |
Projection | 2 1/8 in |
Finish | Oil Rubbed Bronze |
Hardware | Included |
Tip Material | Rubber |
Item | Door Stop |
Description
Door Stop, Mounting Type Door Mount, Finish Oil Rubbed Bronze, Color Bronze, Projection 2 1/8 in, Length 2 1/8 in, Height 1 7/8 in, Width 3/4 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Hinge Pin, Material Zinc, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2-3/4 In., PK4 (RMSBL3147)
- DELTANA Magnetic Door Holder 3" Antique Brass (MDH30U5)
- STOCKCAP THREADED CAP-CT-35-LDPE-RED, 100PK (719704)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- DELTANA Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W (ZHP70U15)
- DELTANA Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W (ZHP70U26)
- DELTANA Wall Mount Bumper Oil Rubbed Bronze (DSW325U10B)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Black (BDS450U19)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3.5" (BDH35U26)
- DELTANA Square Universal Floor Bumper 1-3/8" Black (UFBS138U19)
- TRIMCO Kick Down Door Holder Full Finish Satin Chrome 4" (1221-4FF.626)
- Deltana Door Stops & Holders