Shop All Door Stops
Deltana
Door Stop, Brass, Silver, 1-7/8"H x 3/4"W
Mfr # HP70U15
Zoro # G7689081
Sold in multiples of 2 for $14.26
$14.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 7/8 in
- Material Solid Brass
- Width 3/4 in
- Length 2 3/8 in
- Mounting Style Hinge Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # HP70U15
- Zoro # G7689081
- UPC # 760923290208
- Country of Origin China
- Category Door Stops
Dimensions
Height | 1 7/8 in |
Width | 3/4 in |
Length | 2 3/8 in |
Details
Color | Silver |
Material | Solid Brass |
Mounting Style | Hinge Pin |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Mounting Type | Door Mount |
Item | Door Stop |
Hardware | Included |
Tip Material | Rubber |
Projection | 2 3/8 in |
Finish | Satin Nickel |
Description
Door Stop, Mounting Type Door Mount, Finish Satin Nickel, Color Silver, Projection 2 3/8 in, Length 2 3/8 in, Height 1 7/8 in, Width 3/4 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Hinge Pin, Material Brass, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH Lever, Push Down Pull Up RH, Grade 1 (6816-2-A-US32D-Q)
- WRS SPIREX 23" R Series 100 Caldwell Window Balance (01-10023R)
- VON DUPRIN Replacement 050011 (050011-00)
- ARROW Grade 2 Double Cylinder Deadlock, Conventional Cylinder, Black Suede Powder Coat Finish, Schlage C K (E62 BSP CS)
- DELTANA Door Stop, Brass, Bronze, 1-7/8"H x 3/4"W (HP70U10B)
- DELTANA Door Stop, Zinc, Bronze, 1-7/8"H x 3/4"W (ZHP70U10B)
- DELTANA Magnetic Dome Stop Satin Chrome (DSM125U26D)
- DELTANA Round Universal Floor Bumper 2" Black (UFB5000U19)
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Chrome (UFB4505U26)
- DELTANA Cement Floor Mount Bumper With Holder Oil Rubbed Bronze (DSF444U10B)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.26D)
- Deltana Door Accessories