Shop All Door Latch Guards
Deltana
Door Guard Satin Nickel 4"
Mfr # DG425U15
Zoro # G0032559
product price: $27.53
/ea
$27.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DG425U15
- Zoro # G0032559
- UPC # 760923241606
- Country of Origin China
- Category Door Latch Guards
Details
Item | Door Guard Satin Nickel 4" |
Description
Door Guard Satin Nickel 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 113, 9/16, 0.755, PK50 (U38869.009.0056)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 4 (TC204-BC-DU)
- ZORO SELECT O-Ring, EPDM, Dash 134, 1-7/8, 2.068, PK10 (U38869.009.0187)
- PRIME-LINE Sash Lock, 1-1/2 in. and 1-7/8 in. Hole Centers, Steel, Satin Nickel Single Pack (U 11062)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- DELTANA Door Guard, Chain / Doorbolt Satin Nickel (CDG35U15)
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- DELTANA Door Guard Black 5" (DG525U19)
- DELTANA Crash Chain With Vinyl Cover, Steel Satin Chrome (DCCV607)
- MAJOR Major: Aluma-Guard - AG5-A - Door Guard - Aluminum Finish (MJR-AG5-A)
- Deltana Door Surface Protection