Shop All Door Latch Guards
Deltana
Door Guard Satin Chrome 4"
Mfr # DG425U26D
Zoro # G1910585
product price: $27.53
/ea
$27.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DG425U26D
- Zoro # G1910585
- UPC # 760923242207
- Country of Origin China
- Category Door Latch Guards
Details
Item | Door Guard Satin Chrome 4" |
Description
Door Guard Satin Chrome 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0330)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (1013-48)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 15/16 in (C8052-C413A-14A)
- BRINKS HOME SECURITY Ganyon Privacy PPR Knob, Tuscan Bronze (23022-150)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- DELTANA Door Guard Black 5" (DG525U19)
- DELTANA Door Guard, Chain / Doorbolt Satin Nickel (CDG35U15)
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- DELTANA Crash Chain With Vinyl Cover, Steel Satin Chrome (DCCV607)
- PRIME-LINE 2-3/4 in. Door Lock Steel Painted White Flip-Action Door Lock (U 9888)
- Deltana Door Accessories