Shop All Door Latch Guards
Deltana
Door Guard Lifetime Brass 4"
Mfr # DG425CR003
Zoro # G0032428
product price: $30.38
/ea
$30.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DG425CR003
- Zoro # G0032428
- UPC # 760923241002
- Country of Origin China
- Category Door Latch Guards
Details
Item | Door Guard Lifetime Brass 4" |
Description
Door Guard Lifetime Brass 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH Smart NFC Fobs forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-ACS-200020)
- KEYLINE KEYLINE: 80MM CUTTER - HPP032 B1061 FOR 106 META KEY MACHINE (KLN-RIC05808B)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Antique Brass (A06-K0400-609)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-13)
- DELTANA Door Guard, Chain / Doorbolt Satin Nickel (CDG35U15)
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- DELTANA Door Guard Black 5" (DG525U19)
- DELTANA Crash Chain With Vinyl Cover, Steel Satin Chrome (DCCV607)
- KWIKSET Smart Cylinder for Knob and Lever (83279-005)
- Deltana Door Accessories