Shop All Door Latch Guards
Deltana
Door Guard Bright Chrome 5"
Mfr # DG525U26
Zoro # G0040067
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DG525U26
- Zoro # G0040067
- UPC # 760923243808
- Country of Origin China
- Category Door Latch Guards
Details
Item | Door Guard Bright Chrome 5" |
Description
Door Guard Bright Chrome 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 20V (TP1620)
- PRIME-LINE 3/8 in. Brass Wheels Sliding Window Tandem Roller Assembly 2 Pack (G 3173)
- BEST Key Blank, BEST Lock, Standard, TE Keyway (1A1TE1KS208KS800)
- BALDWIN ESTATE Lifetime Brass Keys and Keying Lifetime Brass (5755.003)
- DELTANA Crash Chain With Vinyl Cover, Steel Satin Chrome (DCCV607)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- DELTANA Door Guard Black 5" (DG525U19)
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- ZORO SELECT Universal Latch Guard, Aluminum, Steel, 11-3/4"L x 3-1/2"W (2MDH8)
- ZORO SELECT Universal Latch Guard, Chrome, Steel, 11-3/4"L x 3-1/2"W (2MDH9)
- Deltana Door Surface Protection