Shop All Door Latch Guards
Deltana
Door Guard Bright Brass 5"
Mfr # DG525U3
Zoro # G1911960
product price: $27.53
/ea
$27.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DG525U3
- Zoro # G1911960
- UPC # 760923244201
- Country of Origin China
- Category Door Latch Guards
Details
Item | Door Guard Bright Brass 5" |
Description
Door Guard Bright Brass 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (1JER9)
- PROSOURCE Door Closer Pneu Blk 10-1/2In (16000-U-PS)
- HILLMAN Philadelphia Eagles Painted Key House/Office Universal Key Blank Single, 6PK (89155)
- PRIME-LINE Prime-Line Handle Set, Die-Cast/Wood, Wood, 1 in Thick Door (C 1095)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- DELTANA Crash Chain With Vinyl Cover, Steel Satin Chrome (DCCV607)
- DELTANA Door Guard, Chain / Doorbolt Satin Nickel (CDG35U15)
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- DELTANA Door Guard Black 5" (DG525U19)
- ZORO SELECT Security Door Guard, Chrome, 1-15/32" H (16-225C)
- Deltana Door Surface Protection