Shop All Door Latch Guards
Deltana
Door Guard Bright Brass 4"
Mfr # DG425U3
Zoro # G0032437
product price: $24.68
/ea
$24.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DG425U3
- Zoro # G0032437
- UPC # 760923242405
- Country of Origin China
- Category Door Latch Guards
Details
Item | Door Guard Bright Brass 4" |
Description
Door Guard Bright Brass 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- PRIMELINE TOOLS Mirror Door Roller, 3-3/4" L (N 6870)
- RANDALL 1 3/4In. HAMMERED SEAM BINDER (3 FT A-64-H)
- 3M COMMERCIAL STRIP;POSTER;136CT (17024136ES)
- DELTANA Crash Chain With Vinyl Cover, Steel Satin Chrome (DCCV607)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- DELTANA Door Guard Black 5" (DG525U19)
- DON-JO Don-Jo:In-Swing Latch Protector 212- Silver (ILP-212-SL)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/8" Door (CW1PB)
- Deltana Door Accessories