Shop All Door Latch Guards
Deltana
Door Guard Black 5"
Mfr # DG525U19
Zoro # G1911985
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DG525U19
- Zoro # G1911985
- UPC # 760923243709
- Country of Origin China
- Category Door Latch Guards
Details
Item | Door Guard Black 5" |
Description
Door Guard Black 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD 24" x 34" Kick Plate Satin Stainless Steel Finish (K105032D2434BEV)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB23)
- VON DUPRIN Deadlatch, Heavy, Satin SS, Fits 4-3/4inW (E7500 24V US32D FSE)
- MASTER LOCK 134 LS Padlock (1KALF-2126)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- DELTANA Crash Chain With Vinyl Cover, Steel Satin Chrome (DCCV607)
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- EC HARDWARE Prvcy Door Latch Sat Nickel, 2.14x1.38" (DL032)
- DON-JO Don-Jo: WRAP AROUND 80 BLANK - 4-1/4 X 4-1/2" - Polished Brass (DNJ-80-PB-CW)
- Deltana Door Latch Guards