Shop All Door Latch Guards
Deltana
Door Guard Antique Brass 5"
Mfr # DG525U5
Zoro # G0039936
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DG525U5
- Zoro # G0039936
- UPC # 760923244409
- Country of Origin China
- Category Door Latch Guards
Details
Item | Door Guard Antique Brass 5" |
Description
Door Guard Antique Brass 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Carrara Marble (Carton of 8) (53010)
- ZORO SELECT O-Ring, Dash 210, PTFE, 0.13 In., PK10 (1RGH5)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421250S (C04800421250S)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- DELTANA Door Guard Black 5" (DG525U19)
- DELTANA Door Guard, Chain / Doorbolt Satin Nickel (CDG35U15)
- DELTANA Crash Chain With Vinyl Cover, Steel Satin Chrome (DCCV607)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW410B)
- Deltana Door Accessories