Shop All Door Closers
Deltana
Deltana DC70 Door Closer Duro
Mfr # DC703BC-DURO
Zoro # G2137449
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Surface
- Closer Series Deltana DC70
- Color Duro
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DC703BC-DURO
- Zoro # G2137449
- UPC # 00760923329540
- Country of Origin China
- Category Door Closers
Details
Item | Door Closer |
Closer Mounting Style | Surface |
Closer Series | Deltana DC70 |
Color | Duro |
Finish | Duro |
Standards | UL Listed |
Description
Dc70 Door Closer Duro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Kaya Calacatta Lucca 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0383)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T15J626)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-8C)
- DELTANA Deltana DC70 Door Closer White (DC703BC-WHITE)
- DELTANA Deltana DC70 Door Closer Aluminum (DC703BC-AL)
- DELTANA DC40 Door Closer Aluminum Finish (DC40-AL)
- DELTANA Dc10 Door Closer Duro (DC1050-DURO)
- DELTANA DC90 Door Closer; Aluminum Finish (DC90-AL)
- DELTANA DC50 Door Closer; Aluminum Finish (DC50-ALUM)
- BRINKS COMMERCIAL Brinks Matte Black Steel Hydraulic Door Closer (BC4010)
- Deltana Door Closers & Accessories