Shop All Pocket Door Locks
Deltana
Decorative Pocket Lock 6", Privacy Bright Brass
Mfr # SDL60U3
Zoro # G0045466
product price: $42.68
/ea
$42.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SDL60U3
- Zoro # G0045466
- UPC # 760923479658
- Country of Origin China
- Category Pocket Door Locks
Details
Item | Decorative Pocket Lock 6",Privacy Brigh |
Finish | Bright Brass |
Type | Privacy |
Description
Decorative Pocket Lock 6 In.,Privacy Brigh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- MIDWEST FASTENER 1" Nickel Split Key Rings 1 12PK (38505)
- PAWLING Wall Covering, 6 x 96In, Windor Blue, PK4 (CR-66-8-265)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A241X250)
- DELTANA Decorative Pocket Lock 6", Privacy Bright Chrome (SDL60U26)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Chrome (SDL25U26)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Antique Nickel (SDL25U15A)
- DELTANA Decorative Pocket Lock 6", Privacy Satin Nickel (SDL60U15)
- DELTANA Pocket Door Bolts, Jamb Bolt Black (PDB42U19)
- EMTEK Square Passage Pocket Door Tubular Lock with Passage Strike Plate Flat Black Finish (2134US19)
- Deltana Pocket Door Locks