Shop All Pocket Door Locks
Deltana
Decorative Pocket Lock 6", Privacy Antique Brass
Mfr # SDL60U5
Zoro # G2137473
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Type Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # SDL60U5
- Zoro # G2137473
- UPC # 760923479665
- Country of Origin China
- Category Pocket Door Locks
Details
Finish | Antique Brass |
Item | Decorative Pocket Lock 6",Privacy Antiq |
Type | Privacy |
Description
Decorative Pocket Lock 6 In.,Privacy Antiq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1 In Brush (BP4121-12)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A80PD ORB 626)
- SCHLAGE COMMERCIAL Bright Chrome Thumbturn 09509027625L583363 (09509027625L583363)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850BZ-36)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Chrome (SDL25U26)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Bright Brass (SDLA325U3)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Satin Nickel (SDL25U15)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- DELTANA Pocket Door Bolts, Jamb Bolt Black (PDB42U19)
- DELTANA Pocket Door Bolts, Jamb Bolt Bright Chrome (PDB42U26)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door DB PC (1065.613)
- Deltana Pocket Door Locks