Shop All Door Closer Arms
Deltana
DC40 Series Closer Arm Aluminum
Mfr # DCHA4041-AL
Zoro # G0051574
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series DC40 Series
- Color Aluminum
- Material Steel
- Length 27" Overall Length
- For Use with Closer Series Deltana DC4041
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # DCHA4041-AL
- Zoro # G0051574
- UPC # 760923329649
- Country of Origin China
- Category Door Closer Arms
Dimensions
Length | 27" Overall Length |
Details
Item | Closer Arm |
Closer Series | DC40 Series |
Finish | Aluminum |
Color | Aluminum |
Material | Steel |
For Use with Closer Series | Deltana DC4041 |
Arm Material | Steel |
Arm Type | Hold Open |
Description
Hold Open Arm For Dc4041 Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Clear Acrylic Cabinet Pull Polished Chrome (4718-128-PC-1)
- MAG-MATE Hose/Cord Hook Holder (MX2750HC)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech. (45H7AB15J626RH)
- DELTANA DC10 Series Closer Arm Aluminum (DCHA1050-AL)
- DELTANA Cushion Arm For Dc4041 Aluminum (DCCA4041-AL)
- LCN 1460-3077SCNS AL Door Closer Arms (1460-3077SCNS 689)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049 AL)
- JACKSON Center-Hung End-Load Arm Assembly for 1 Depth Top Door Rail (202000)
- LCN 4040XP-3049 STAT Door Closer Arms (4040XP-3049 690)
- Deltana Door Closers & Accessories