Shop All Door Closer Arms
Deltana
Cushion Arm For Dc4041 Aluminum
Mfr # DCCA4041-AL
Zoro # G0045265
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Steel
- Length 27" Overall Length
- Arm Type Cushion
- For Use with Closer Series Deltana DC4041
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # DCCA4041-AL
- Zoro # G0045265
- UPC # 760923329618
- Country of Origin China
- Category Door Closer Arms
Dimensions
Length | 27" Overall Length |
Details
Item | Closer Arm |
Finish | Aluminum |
Color | Aluminum |
Material | Steel |
Arm Type | Cushion |
For Use with Closer Series | Deltana DC4041 |
Arm Material | Steel |
Description
Cushion Arm For Dc4041 Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 605)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Canyon Brown (PNUTS02X48CB)
- BALDWIN Estate Lifetime Brass Door Knockers (0195.003)
- DELTANA DC10 Series Closer Arm Aluminum (DCHA1050-AL)
- DELTANA DC40 Series Closer Arm Aluminum (DCHA4041-AL)
- LCN 4040XP-3049CNS US26D Door Closer Arms (4040XP-3049CNS 652)
- LCN 4630 Series Arm Interior and Exterior Aluminum (46303077TAL)
- LCN 4040XP-3049 STAT Door Closer Arms (4040XP-3049 690)
- LCN 4040XP-3077CNS LTBRZ Door Closer Arms (4040XP-3077CNS 691)
- LCN 2010-3077T LH AL Door Closer Arms (2010-3077T LH 689)
- Deltana Door Closers & Accessories