Shop All Coat Hooks
Deltana
Coat & Hat Hook Unlacquered Bright Brass
Mfr # CAHH3U3-UNL
Zoro # G0044249
product price: $10.43
/ea
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Unlacquered Brass
- Basic Hook Material Solid Brass
- Hook Height 2-7/8"
- Projection 3-1/4"
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CAHH3U3-UNL
- Zoro # G0044249
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2-7/8" |
Overall Length | 3-1/4" |
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Unlacquered Brass |
Basic Hook Material | Solid Brass |
Projection | 3-1/4" |
Includes | screws |
Item | Coat N Hat Hook Unlacquered Bright Brass |
Description
Coat/Hat Hook Unlacquered Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- SUGATSUNE Utility Hook, 304 SS, 7/8 In (4CRW8)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- AMERIMAX HOME PRODUCTS Splash Block Green 11-1/2X24In (3002-12/3012-12)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- DELTANA Coat & Hat Hook Antique Brass (CAHH3U5)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- SCHLAGE COAT & HAT HOOK 3"" AB (SPS571MB-609)
- Deltana Coat Hooks