Shop All Coat Hooks
Deltana
Coat & Hat Hook Lifetime Brass
Mfr # CAHH3CR003
Zoro # G0044145
product price: $12.34
/ea
$12.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish PVD Polished Brass
- Hook Height 2-7/8"
- Projection 3-1/4"
- Overall Length 3-1/4"
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CAHH3CR003
- Zoro # G0044145
- UPC # 760923299201
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2-7/8" |
Overall Length | 3-1/4" |
Details
Hook Item | Coat and Hat Hook |
Hook Finish | PVD Polished Brass |
Projection | 3-1/4" |
Item | Coat N Hat Hook Lifetime Brass |
Includes | screws |
Basic Hook Material | Solid Brass |
Description
Coat N Hat Hook Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 1" x 1/4" x 1 3/8" x 1 3/4" x 5/8", PK 50 (OMAR-2572-50PK)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57798)
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-GT118 7"x22)
- ZORO SELECT Grommet, Buna-N, MS 35489-77, PK25 (3MRL9)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- DELTANA Coat & Hat Hook Antique Brass (CAHH3U5)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- HICKORY HARDWARE Coat Hook Single 7/8 Inch Center to Center (P25021-CH)
- Deltana Coat Hooks