Shop All Coat Hooks
Deltana
Coat & Hat Hook Bright Nickel
Mfr # CAHH3U14
Zoro # G2137105
product price: $11.40
/ea
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Polished Nickel
- Hook Height 2-7/8"
- Projection 3-1/4"
- Overall Length 3-1/4"
- Basic Hook Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CAHH3U14
- Zoro # G2137105
- UPC # 760923299508
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2-7/8" |
Overall Length | 3-1/4" |
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Polished Nickel |
Projection | 3-1/4" |
Item | Coat N Hat Hook Bright Nickel |
Basic Hook Material | Solid Brass |
Includes | screws |
Description
Coat N Hat Hook Bright Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, K1994-B87 KENWORTH (ILCO-K1994-B87)
- ZORO SELECT O-Ring, Silicone, 2-1/4, 2.512, PK25 (U38883.012.0225)
- PRIMELINE TOOLS 160 Degree Door Viewer, 15/32 in., UL Listed, Chrome Plated (Single Pack) (S 4365)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- DELTANA Coat & Hat Hook Antique Brass (CAHH3U5)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- Deltana Coat Hooks