Shop All Coat Hooks
Deltana
Coat & Hat Hook Bright Chrome
Mfr # CAHH3U26
Zoro # G2137141
product price: $11.40
/ea
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Polished Chrome
- Hook Height 2-7/8"
- Projection 3-1/4"
- Overall Length 3-1/4"
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CAHH3U26
- Zoro # G2137141
- UPC # 760923300006
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2-7/8" |
Overall Length | 3-1/4" |
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Polished Chrome |
Projection | 3-1/4" |
Item | Coat N Hat Hook Bright Chrome |
Includes | screws |
Basic Hook Material | Solid Brass |
Description
Coat N Hat Hook Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-062-0300)
- NATIONAL HARDWARE Snap Bolt Zn Plt 3/8X4-1/4In (N237-867)
- FROST KING Weather Seal, Vinyl, 3.5 ft. (AC43H)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- DELTANA Coat & Hat Hook Antique Brass (CAHH3U5)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- ZORO SELECT Coat Hook, 2 Hook Ends, Chrome (1XNE4)
- Deltana Coat Hooks