Shop All Coat Hooks
Deltana
Coat & Hat Hook Antique Nickel
Mfr # CAHH3U15A
Zoro # G0044206
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Antique Nickel
- Hook Height 2-7/8"
- Projection 3-1/4"
- Overall Length 3-1/4"
- Basic Hook Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # CAHH3U15A
- Zoro # G0044206
- UPC # 760923299805
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2-7/8" |
Overall Length | 3-1/4" |
Details
Hook Item | Coat and Hat Hook |
Hook Finish | Antique Nickel |
Projection | 3-1/4" |
Item | Coat N Hat Hook Antique Nickel |
Basic Hook Material | Solid Brass |
Includes | screws |
Description
Coat N Hat Hook Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 29/64" L, PK10 (C02400320440M)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 1 In W (2VAH9)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04C)
- GLOBAL DOOR CONTROLS Aluminum Storefront Double Strike Plate (TH1100-ST1)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- DELTANA Coat & Hat Hook Oil Rubbed Bronze (CAHH3U10B)
- DELTANA Coat & Hat Hook Antique Brass (CAHH3U5)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- SURE-LOC HARDWARE Sure-Loc Hardware Small Pilltop Coat Hook, Satin Nickel (RH6 15)
- Deltana Coat Hooks