Shop All Wall Plates
Deltana
Cable Cover Switch Plate, Number of Gangs: 1 Solid Brass, PVD Polished Brass Finish
Mfr # CPC4764CR003
Zoro # G2141752
$16.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish PVD Polished Brass
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deltana
- MFR # CPC4764CR003
- Zoro # G2141752
- UPC # 760923398119
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Cable Cover Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | PVD Polished Brass |
Description
Switch Plate,Cable Cover Plate Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ACCWBLK)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-55128-05)
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- Deltana Wall Plates