Shop All Wall Plates
Deltana
Cable Cover Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish
Mfr # CPC4764U26
Zoro # G0061067
product price: $14.40
/ea
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Chrome Plated
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CPC4764U26
- Zoro # G0061067
- UPC # 760923398164
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Cable Cover Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Switch Plate,Cable Cover Plate Bright C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297-100)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLS030)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass Finish (SWP4763U3)
- NEXTGEN TP126LACC12 Toggle & Decorator Wall Plate2 GangLight Almond (NE831121)
- Deltana Lighting Controls