Shop All Wall Plates
Deltana
Cable Cover Switch Plate, Number of Gangs: 1 Solid Brass, Paint Black Finish
Mfr # CPC4764U19
Zoro # G2141603
product price: $14.40
/ea
$14.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Paint Black
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CPC4764U19
- Zoro # G2141603
- UPC # 760923398157
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Cable Cover Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Paint Black |
Description
Switch Plate,Cable Cover Plate Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- ALLEN TEL DB9 to DB25 Male Gender Adapter (ATGC9F25M)
- BURNDY Ground Connector, 4AWG, 1.74In (GB26)
- TEMPO COMMUNICATIONS Tone Generator and Probe Kit, VDV (701K-G)
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Chrome Plated Finish (SWP4744U26)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- AMERELLE WALL PLATE BLNK PLSH BRS (163BBR)
- Deltana Lighting Controls