Shop All Wall Plates
Deltana
Cable Cover Switch Plate, Number of Gangs: 1 Solid Brass, Oil Rubbed Bronze Finish
Mfr # CPC4764U10B
Zoro # G2141734
product price: $14.40
/ea
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Oil Rubbed Bronze
- Size 4-1/2"H x 2-3/4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CPC4764U10B
- Zoro # G2141734
- UPC # 760923398126
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Cable Cover Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Oil Rubbed Bronze |
Description
Switch Plate,Cable Cover Plate Oil Rubb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-HRL-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- Deltana Wall Plates