Shop All Wall Plates
Deltana
Cable Cover Switch Plate, Number of Gangs: 1 Solid Brass, Antique Nickel Finish
Mfr # CPC4764U15A
Zoro # G2141649
product price: $14.40
/ea
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Size 4-1/2"H x 2-3/4"W
- Finish Antique Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deltana
- MFR # CPC4764U15A
- Zoro # G2141649
- UPC # 760923398140
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 4-1/2"H x 2-3/4"W |
Details
Item | Cable Cover Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Antique Nickel |
Description
Switch Plate,Cable Cover Plate Antique
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- INTERMATIC Replacement Motor, 125V AC, For Use With Intermatic T100, T170, T180, T100R201, T100R301, WH30, WH40 (WG1570)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (P1010)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC24(S))
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- Deltana Lighting Controls